Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #6 x 1 1/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK
- Mfr # 1-PPA-6-112
- Zoro # G516463754
product price:Â
$
5.59
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.18
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6
Fastener Length
1 1/8 in
Drive Size
#2
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-PPA-6-112
- Zoro #
- G516463754
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Dimensional Standards
- ASME B18.6.3
- Type
- Sheet Metal Screw
- Pack Size
- Small
- Material Grade/Class
- 18-8
- Manufacturer Location
- Globally Sourced
- Made in North America
- Not Made in North America
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 1 1/8 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 100