Sheet Metal Screw, #6 x 1 3/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK

  • Mfr # 1-PFA-6-175

  • Zoro # G816465243


product price:  $7.69
/pk 100, $0.08/ea
Sold in multiples of 2 for $15.38

Key Features

Flat Head
Pointed Tip
Phillips Drive
Fastener Length
1 3/4 in
Thread Style
Fully Threaded
System of Measurement
Inch
Screw Size
#6
Made in North America
Not Made in North America
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PFA-6-175
Zoro #
G816465243
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1 3/4 in
Screw Size
#6
Overall Length
1 3/4 in
Maximum Head Width
17/64 in
Drive Size
#2
Maximum Head Height
5/64 in

Details

Thread Style
Fully Threaded
Head Type
Flat
System of Measurement
Inch
Made in North America
Not Made in North America
Pack Size
Small
Tip Type
Pointed
Material
Stainless Steel
Type
Sheet Metal Screw
Finish
Plain
Material Grade/Class
18-8
Item
Sheet Metal Screw
Drive
Phillips
Dimensional Standards
ASME B18.6.3
Manufacturer Location
Globally Sourced

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 1 3/4 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products