Sheet Metal Screw, #6 x 1 in, Plain Stainless Steel Pan Head Combination Phillips/Slotted Drive
Mfr # 31-CPA-6-100
Zoro # G416464660
product price:Â $5.99
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.98
Key Features
Pointed Tip
Pan Head
Combination Phillips/Slotted Drive
Type
Sheet Metal Screw
Maximum Head Width
17/64 in
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-CPA-6-100
Zoro #
G416464660
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
17/64 in
Screw Size
#6
Maximum Head Height
3/32 in
Drive Size
#2
Fastener Length
1 in
Overall Length
1 in
Details
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
System of Measurement
Inch
Pack Size
Small
Tip Type
Pointed
Made in North America
Not Made in North America
Head Type
Pan
Material
Stainless Steel
Finish
Plain
Drive
Combination Phillips/Slotted
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Item
Sheet Metal Screw
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 1 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.