Sheet Metal Screw, #6 x 1 in, Plain Stainless Steel Truss Head Phillips Drive, 50 PK
Mfr # 2-PTA-6-100
Zoro # G816463560
product price:Â $3.99
/pk 50, $0.08/ea
Sold in multiples of 3 for $11.97
Key Features
Truss Head
Phillips Drive
Pointed Tip
Type
Sheet Metal Screw
Overall Length
1 in
Maximum Head Width
21/64 in
Maximum Head Height
3/32 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-PTA-6-100
Zoro #
G816463560
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 in
Maximum Head Width
21/64 in
Maximum Head Height
3/32 in
Drive Size
#2
Screw Size
#6
Fastener Length
1 in
Details
Head Type
Truss
Type
Sheet Metal Screw
Finish
Plain
Manufacturer Location
Globally Sourced
Drive
Phillips
Pack Size
Small
Tip Type
Pointed
Material
Stainless Steel
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Item
Sheet Metal Screw
Made in North America
Not Made in North America
Material Grade/Class
316
System of Measurement
Inch
Description
Sheet Metal Screw, Head Type Truss, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 1 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 21/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.