Sheet Metal Screw, #6 x 1/2 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK

  • Mfr # 1-PFB-6-50

  • Zoro # G816465489


product price:  $3.39
/pk 100, $0.03/ea
Sold in multiples of 3 for $10.17

Key Features

Phillips Drive
Flat Head
Blunt Tip
Dimensional Standards
ASME B18.6.3
Made in North America
Not Made in North America
Material Grade/Class
18-8
Thread Style
Fully Threaded
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PFB-6-50
Zoro #
G816465489
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Maximum Head Width
17/64 in
Overall Length
1/2 in
Screw Size
#6
Maximum Head Height
5/64 in
Fastener Length
1/2 in

Details

Drive
Phillips
Dimensional Standards
ASME B18.6.3
Made in North America
Not Made in North America
Item
Sheet Metal Screw
Head Type
Flat
Material Grade/Class
18-8
Thread Style
Fully Threaded
Finish
Plain
Manufacturer Location
Globally Sourced
Tip Type
Blunt
Material
Stainless Steel
Type
Sheet Metal Screw
System of Measurement
Inch
Pack Size
Small

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 1/2 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products