Sheet Metal Screw, #6 x 1/2 in, Plain Stainless Steel Pan Head Combination Phillips/Slotted Drive

  • Mfr # 31-CPA-6-50

  • Zoro # G016464695


product price:  $4.29
/pk 100, $0.04/ea
Sold in multiples of 3 for $12.87

Key Features

Pan Head
Pointed Tip
Combination Phillips/Slotted Drive
Thread Style
Fully Threaded
Pack Size
Small
Maximum Head Width
17/64 in
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-CPA-6-50
Zoro #
G016464695
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
17/64 in
Screw Size
#6
Fastener Length
1/2 in
Drive Size
#2
Overall Length
1/2 in
Maximum Head Height
3/32 in

Details

Head Type
Pan
Thread Style
Fully Threaded
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Material
Stainless Steel
Made in North America
Not Made in North America
Tip Type
Pointed
System of Measurement
Inch
Finish
Plain
Material Grade/Class
18-8
Type
Sheet Metal Screw
Item
Sheet Metal Screw
Drive
Combination Phillips/Slotted
Manufacturer Location
Globally Sourced

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 1/2 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products