Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #6 x 1/4 in, Zinc Plated Steel Flange Hex Head Slotted Drive, 100 PK
- Mfr # U28100.013.0025
- Zoro # G2812455
product price:Â
$
5.99
/pk of 100, $0.06/ea
Key Features
Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6
Fastener Length
1/4 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U28100.013.0025
- Zoro #
- G2812455
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flange Hex
- Drive
- Slotted
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.3
- Application
- Thread Forming Tapping Screw Type AB
- Meets/Exceeds
- ASME B18.6.3
- For Use in Systems
- Thread Forming Tapping Screw Type AB
- Type
- Sheet Metal Screw
- Dimensional Standards
- ASME B18.6.3
- Point Type
- AB
- Pack Size
- Small
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #6
- Fastener Length
- 1/4 in
- Head Dia.
- 0.244 in to 0.250 in
- Head Height
- 0.093 in
- Maximum Head Width
- 17/64 in
- For Maximum Material Thickness
- 5/64 in
- Maximum Head Height
- 3/32 in
- Head Width
- 0.262 in
- Thread Size
- #6-20
Description
Sheet Metal Screw, Head Type Hex Washer, Finish Zinc-Plated, Material Steel, Screw Size #6, Fastener Length 1/4 in, Head Width 0.262 in, Head Height 0.093 in, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 5/64 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Slotted, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.