Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #6 x 2 in, Plain Stainless Steel Pan Head Phillips Drive, 50 PK
- Mfr # 2-PPA-6-200
- Zoro # G916463217
product price:Â
$
5.79
/pk of 50, $0.12/ea
Sold in multiples of 2Â pks for
$11.58
Key Features
Pointed Tip
Pan Head
Phillips Drive
System of Measurement
Inch
Finish
Plain
Thread Style
Fully Threaded
Fastener Length
2 in
Maximum Head Width
17/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2-PPA-6-200
- Zoro #
- G916463217
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Fastener Length
- 2 in
- Maximum Head Width
- 17/64 in
- Overall Length
- 2 in
- Drive Size
- #2
- Maximum Head Height
- 3/32 in
- Screw Size
- #6
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- System of Measurement
- Inch
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Tip Type
- Pointed
- Head Type
- Pan
- Pack Size
- Small
- Drive
- Phillips
- Material
- Stainless Steel
- Dimensional Standards
- ASME B18.6.3
- Made in North America
- Not Made in North America
- Type
- Sheet Metal Screw
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- 316
- Shell Material
- Stainless Steel
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 2 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.