Sheet Metal Screw, #6 x 2 in, Plain Stainless Steel Pan Head Square Drive, 50 PK
Mfr # 1-SQP-6-200
Zoro # G716465084
product price:Â $4.99
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.98
Key Features
Square Drive
Pan Head
Pointed Tip
Maximum Head Width
17/64 in
Overall Length
2 in
Drive Size
#1
Finish
Plain
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-SQP-6-200
Zoro #
G716465084
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
17/64 in
Overall Length
2 in
Drive Size
#1
Fastener Length
2 in
Screw Size
#6
Maximum Head Height
7/64 in
Details
Finish
Plain
Thread Style
Fully Threaded
Drive
Square
Pack Size
Small
Item
Sheet Metal Screw
Head Type
Pan
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Tip Type
Pointed
Material
Stainless Steel
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Made in North America
Not Made in North America
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 2 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Square, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.