Sheet Metal Screw, #6 x 3/4 in, Plain Stainless Steel Hex Head Slotted Drive, 50 PK

  • Mfr # 32-SIA-6-75

  • Zoro # G216465300


product price:  $4.99
/pk 50, $0.10/ea
Sold in multiples of 2 for $9.98

Key Features

Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Made in North America
Not Made in North America
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-SIA-6-75
Zoro #
G216465300
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
3/4 in
Maximum Head Height
1/8 in
Maximum Head Width
1/4 in
Overall Length
3/4 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Pointed
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Made in North America
Not Made in North America
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
Manufacturer Location
Globally Sourced
Pack Size
Small
Material Grade/Class
316

Description

Sheet Metal Screw, Head Type Hex, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 3/4 in, Drive Size Not Applicable, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 1/4 in, System of Measurement Inch, Drive Slotted, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products