Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK
- Mfr # 697243-PG
- Zoro # G2961655
product price:Â
$
12.29
/pk of 100, $0.12/ea
Key Features
Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 697243-PG
- Zoro #
- G2961655
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.4
- Meets/Exceeds
- ANSI/ASME B18.6.4
- Drive Type
- Phillips
- Application
- Primarily used in Thin Metal or Resin-Filled Plywood
- Head Angle (Deg.)
- 82
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.4
- Type
- Sheet Metal Screw
- Finish Type
- Zinc Plated
- Head Shape
- Round
- Material Type
- Steel
- Point Type
- AB
- Material Quality Standards
- ASME B18.63.3
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #6
- Fastener Length
- 3/4 in
- Drive Size
- #2
- Driver Size
- #2
- Head Dia.
- 0.262 in
- Length
- 3/4 in
- Size
- #6
- Head Height
- 0.128 in
- Thread Size
- #6
- Head Width
- 0.262 in
- Fastener Length
- 3/4 in
- Overall Length
- 3/4 in
- Maximum Head Width
- 17/64 in
- Maximum Head Height
- 1/8 in
Description
Sheet Metal Screw, Head Type Oval, Finish Zinc-Plated, Material Steel, Screw Size #6, Fastener Length 3/4 in, Head Width 0.262 in, Head Height 0.128 in, Drive Size #2, Dimensional Standards ASME B18.6.4, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Point Type AB, For Use in Systems Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.