Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #6 x 3/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 25000 PK
- Mfr # 21AP6AX3/8
- Zoro # G5788377
product price:Â
$
820.99
/pk 25000, $0.03/ea
Free Shipping & Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6
Drive Size
#2
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21AP6AX3/8
- Zoro #
- G5788377
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #6
- Fastener Length
- 3/8 in
- Drive Size
- #2
- Head Height
- 0.097 in
- Head Dia.
- .270 in
- Head Width
- 0.27 in
- Thread Size
- #6
- Maximum Head Width
- 17/64 in
- Maximum Head Height
- 3/32 in
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 3/8 in, Head Width 0.27 in, Head Height 0.097 in, Drive Size #2, Dimensional Standards ASME B18.6.4, SAE J9333, Pack Size Bulk, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 25000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.