Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #6 x 3/8 in, Plain Stainless Steel Pan Head Square Drive, 100 PK
- Mfr # 1-SQP-6-37
- Zoro # G916465112
product price:Â
$
3.15
/pk of 100, $0.03/ea
Sold in multiples of 5Â pks for
$15.75
Key Features
Square Drive
Pan Head
Pointed Tip
System of Measurement
Inch
Screw Size
#6
Finish
Plain
Thread Style
Fully Threaded
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1-SQP-6-37
- Zoro #
- G916465112
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Manufacturer Location
- Globally Sourced
- Made in North America
- Not Made in North America
- Type
- Sheet Metal Screw
- Drive
- Square
- Pack Size
- Small
- Head Type
- Pan
- Dimensional Standards
- ASME B18.6.3
- Tip Type
- Pointed
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #6
- Drive Size
- #1
- Maximum Head Height
- 7/64 in
- Maximum Head Width
- 17/64 in
- Fastener Length
- 3/8 in
- Overall Length
- 3/8 in
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 3/8 in, Drive Size #1, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Square, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.