Sheet Metal Screw, #6 x 5/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK

  • Mfr # 1VU67

  • Zoro # G3360621


product price:  $3.39
/pk 100, $0.03/ea

Key Features

Truss Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6
Fastener Length
5/8 in
Drive Size
#2
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VU67
Zoro #
G3360621
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
5/8 in
Drive Size
#2
Head Height
0.094 in
Head Dia.
0.321 in
Maximum Head Height
3/32 in
Thread Size
#6
Head Width
0.321 in
For Maximum Material Thickness
1/4 in
Maximum Head Width
21/64 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.4, SAE J933, IFI
Meets/Exceeds
ANSI/ASME B18.6.4 and SAE J933 and IFI
Dimensional Standards
ASME B18.6.4, SAE J933
Material Quality Standards
SAE J933
Type
Sheet Metal Screw
Point Type
A
Pack Size
Small
For Use in Systems
General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts, High Pressure, Vacuum
Thread Type
Coarse
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Truss, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 5/8 in, Head Width 0.321 in, Head Height 0.094 in, Drive Size #2, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/4 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 21/64 in, System of Measurement Inch, Drive Phillips, Point Type A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products