Sheet Metal Screw, #6 x 5/8 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK

  • Mfr # 2-PFA-6-62

  • Zoro # G816465465


product price: $4.49
/pk 100, $0.04/ea
Sold in multiples of 3 for $13.47

Key Features

Pointed Tip
Flat Head
Phillips Drive
Dimensional Standards
ASME B18.6.3
Maximum Head Width
17/64 in
Manufacturer Location
Globally Sourced
Screw Size
#6
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-PFA-6-62
Zoro #
G816465465
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
17/64 in
Screw Size
#6
Drive Size
#2
Maximum Head Height
1/16 in
Fastener Length
5/8 in
Overall Length
5/8 in

Details

Dimensional Standards
ASME B18.6.3
Manufacturer Location
Globally Sourced
Tip Type
Pointed
Head Type
Flat
Made in North America
Not Made in North America
Finish
Plain
Material Grade/Class
316
Material
Stainless Steel
Type
Sheet Metal Screw
Drive
Phillips
Pack Size
Small
System of Measurement
Inch
Item
Sheet Metal Screw
Thread Style
Fully Threaded

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 5/8 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products