Sheet Metal Screw, #6 x 7/8 in, Plain Stainless Steel Oval Head Phillips Drive, 100 PK

  • Mfr # 1-POA-6-87

  • Zoro # G116463420


product price:  $4.39
/pk 100, $0.04/ea
Sold in multiples of 3 for $13.17

Key Features

Oval Head
Pointed Tip
Phillips Drive
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8
Thread Style
Fully Threaded
Maximum Head Width
17/64 in
Drive Size
#2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-POA-6-87
Zoro #
G116463420
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
17/64 in
Drive Size
#2
Maximum Head Height
1/8 in
Overall Length
7/8 in
Fastener Length
7/8 in
Screw Size
#6

Details

Manufacturer Location
Globally Sourced
Material Grade/Class
18-8
Thread Style
Fully Threaded
Head Type
Oval
Tip Type
Pointed
Item
Sheet Metal Screw
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Made in North America
Not Made in North America
Finish
Plain
Type
Sheet Metal Screw
System of Measurement
Inch
Material
Stainless Steel
Drive
Phillips

Description

Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 7/8 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products