Sheet Metal Screw, #6 x 7/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK

  • Mfr # 1-PPB-6-87

  • Zoro # G016463391


product price:  $3.79
/pk 100, $0.04/ea
Sold in multiples of 3 for $11.37

Key Features

Blunt Tip
Phillips Drive
Pan Head
Pack Size
Small
Drive Size
#2
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Maximum Head Height
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PPB-6-87
Zoro #
G016463391
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Maximum Head Height
3/32 in
Screw Size
#6
Overall Length
7/8 in
Fastener Length
7/8 in
Maximum Head Width
17/64 in

Details

Pack Size
Small
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
System of Measurement
Inch
Thread Style
Fully Threaded
Type
Sheet Metal Screw
Finish
Plain
Item
Sheet Metal Screw
Tip Type
Blunt
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Drive
Phillips
Head Type
Pan
Material
Stainless Steel

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 7/8 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products