Sheet Metal Screw, #6 x 7/8 in, Plain Stainless Steel Truss Head Phillips Drive, 100 PK

  • Mfr # 1-PTA-6-87

  • Zoro # G616464873


product price:  $4.89
/pk 100, $0.05/ea
Sold in multiples of 2 for $9.78

Key Features

Pointed Tip
Phillips Drive
Truss Head
Finish
Plain
Maximum Head Width
21/64 in
Manufacturer Location
Globally Sourced
Type
Sheet Metal Screw
Maximum Head Height
3/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PTA-6-87
Zoro #
G616464873
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
21/64 in
Maximum Head Height
3/32 in
Overall Length
7/8 in
Fastener Length
7/8 in
Drive Size
#2
Screw Size
#6

Details

Finish
Plain
Manufacturer Location
Globally Sourced
Type
Sheet Metal Screw
Material Grade/Class
18-8
Tip Type
Pointed
Item
Sheet Metal Screw
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Thread Style
Fully Threaded
Drive
Phillips
Material
Stainless Steel
Head Type
Truss
Made in North America
Not Made in North America
System of Measurement
Inch

Description

Sheet Metal Screw, Head Type Truss, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 7/8 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 21/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products