Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #7 x 1 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK
- Mfr # SMSPI0-701000-100P
- Zoro # G2881234
product price:Â
$
2.39
/pk of 100, $0.02/ea
Key Features
Pan Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMSPI0-701000-100P
- Zoro #
- G2881234
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Slotted
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ANSI/ASME B18.6.4
- Application
- For Self Starting In Thin Metal or Resin-Filled Plywood
- Meets/Exceeds
- ANSI/ASME B18.6.4
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.4
- Type
- Sheet Metal Screw
- Material Quality Standards
- ASME B18.6.3
- Point Type
- AB
- Thread Type
- Fine
- Shell Material
- Steel
Dimensions
- Screw Size
- #7
- Fastener Length
- 1 in
- Head Dia.
- 0.296 in
- Head Height
- 0.089 in
- Thread Size
- #7
- Head Width
- 0.296 in
- Maximum Head Width
- 19/64 in
- Maximum Head Height
- 3/32 in
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #7, Fastener Length 1 in, Head Width 0.296 in, Head Height 0.089 in, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 19/64 in, System of Measurement Inch, Drive Slotted, Point Type AB, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.