Sheet Metal Screw, #7 x 5/8 in, Plain Stainless Steel Flat Head Phillips Drive, 50 PK

  • Mfr # 1-PFA-7-62

  • Zoro # G716465374


product price: $2.69
/pk 50, $0.05/ea
Sold in multiples of 4 for $10.76

Key Features

Phillips Drive
Pointed Tip
Flat Head
Drive Size
#2
Type
Sheet Metal Screw
Thread Style
Fully Threaded
Finish
Plain
Fastener Length
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-PFA-7-62
Zoro #
G716465374
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
#2
Fastener Length
5/8 in
Maximum Head Height
3/32 in
Screw Size
#7
Overall Length
5/8 in
Maximum Head Width
9/32 in

Details

Type
Sheet Metal Screw
Thread Style
Fully Threaded
Drive
Phillips
Tip Type
Pointed
Finish
Plain
Item
Sheet Metal Screw
Made in North America
Not Made in North America
Head Type
Flat
Pack Size
Small
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
System of Measurement
Inch
Manufacturer Location
Globally Sourced

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #7, Fastener Length 5/8 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 9/32 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products