Sheet Metal Screw, #8-18 x 3/4 in, Stainless Steel Pan Head Torx Drive, 4000 PK

  • Mfr # 0812HTP410

  • Zoro # G4831170


product price:  $498.99
/pk 4000, $0.12/ea
Free Shipping & Returns

Key Features

Pan Head
Torx Drive
System of Measurement
Inch
Screw Size
#8-18
Fastener Length
3/4 in
Material
Stainless Steel
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0812HTP410
Zoro #
G4831170
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8-18
Fastener Length
3/4 in

Details

System of Measurement
Inch
Head Type
Pan
Drive
Torx
Material
Stainless Steel
Thread Style
Fully Threaded
Item
Sheet Metal Screw

Description

8-18X3/4 #6HD Six Lobe Pan High Low Screw Fully Threaded 4 10 Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products