Sheet Metal Screw, #8 x 1 1/2 in, Plain Stainless Steel Oval Head Phillips Drive, 50 PK

  • Mfr # 2-POA-8-150

  • Zoro # G116462928


product price:  $8.15
/pk 50, $0.16/ea
Sold in multiples of 2 for $16.30

Key Features

Oval Head
Pointed Tip
Phillips Drive
Maximum Head Height
5/32 in
Made in North America
Not Made in North America
Finish
Plain
Maximum Head Width
5/16 in
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-POA-8-150
Zoro #
G116462928
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
5/32 in
Maximum Head Width
5/16 in
Drive Size
#2
Fastener Length
1 1/2 in
Overall Length
1 1/2 in
Screw Size
#8

Details

Made in North America
Not Made in North America
Finish
Plain
Thread Style
Fully Threaded
Head Type
Oval
Tip Type
Pointed
Drive
Phillips
Pack Size
Small
System of Measurement
Inch
Material
Stainless Steel
Material Grade/Class
316
Manufacturer Location
Globally Sourced
Item
Sheet Metal Screw
Dimensional Standards
ASME B18.6.3
Type
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 1 1/2 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products