This item is Discontinued.

Zoro Select Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1500 PK B28100.016.0150

This item is Discontinued.

Zoro Select

Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1500 PK (Discontinued)

Mfr # B28100.016.0150
Zoro # G9093734
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B28100.016.0150
Zoro #
G9093734
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
1-1/2 in
Head Height
0.11 in
Head Dia.
0.244 in to 0.250 in
For Maximum Material Thickness
1/8 in
Head Width
0.312 in
Thread Size
#8-18
Maximum Head Width
5/16 in
Maximum Head Height
7/64 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Slotted
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Application
Thread Forming Tapping Screw Type AB
Meets/Exceeds
ASME B18.6.3
For Use in Systems
Thread Forming Tapping Screw Type AB
Dimensional Standards
ASME B18.6.3
Pack Size
Bulk
Point Type
AB
Type
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Hex Washer, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 1 1/2 in, Head Width 0.312 in, Head Height 0.11 in, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1/8 in, Pack Size Bulk, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Slotted, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.