Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK

  • Mfr # U51662.016.0125

  • Zoro # G2812279


product price:  $6.79
/pk 100, $0.07/ea

Key Features

Truss Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
1-1/4 in
Drive Size
#2
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51662.016.0125
Zoro #
G2812279
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
1-1/4 in
Drive Size
#2
Head Dia.
0.364 in to 0.384 in
Head Height
0.102 in
Thread Size
#8
Maximum Head Height
7/64 in
Minimum Head Width
23/64 in
Minimum Head Height
3/32 in
Head Width
0.312 in
Maximum Head Width
25/64 in
For Maximum Material Thickness
5/8 in

Details

System of Measurement
Inch
Head Type
Truss
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Meets/Exceeds
ASME B18.6.3
Application
Thread Forming Tapping Screw Type AB
Point Type
AB
Type
Sheet Metal Screw
For Use in Systems
Thread Forming Tapping Screw Type AB
Dimensional Standards
ASME B18.6.3
Pack Size
Small
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Truss, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 1 1/4 in, Head Width 0.312 in, Head Height 0.102 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 5/8 in, Pack Size Small, Minimum Head Height 3/32 in, Minimum Head Width 23/64 in, Maximum Head Height 7/64 in, Maximum Head Width 25/64 in, System of Measurement Inch, Drive Phillips, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products