Sheet Metal Screw, #8 x 1 3/4 in, Plain Stainless Steel Oval Head Phillips Drive, 50 PK

  • Mfr # 2-POA-8-175

  • Zoro # G016462936


product price:  $8.19
/pk 50, $0.16/ea
Sold in multiples of 2 for $16.38

Key Features

Phillips Drive
Oval Head
Pointed Tip
Pack Size
Small
Maximum Head Height
5/32 in
Finish
Plain
Manufacturer Location
Globally Sourced
Fastener Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-POA-8-175
Zoro #
G016462936
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
5/32 in
Fastener Length
1 3/4 in
Overall Length
1 3/4 in
Screw Size
#8
Maximum Head Width
5/16 in
Drive Size
#2

Details

Drive
Phillips
Pack Size
Small
Head Type
Oval
Finish
Plain
Item
Sheet Metal Screw
Manufacturer Location
Globally Sourced
Material Grade/Class
316
Made in North America
Not Made in North America
Type
Sheet Metal Screw
Material
Stainless Steel
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Tip Type
Pointed
System of Measurement
Inch

Description

Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 1 3/4 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products