Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #8 x 1 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 8000 PK
- Mfr # 21AO8AX1
- Zoro # G5733332
product price:Â
$
569.99
/pk of 8000, $0.07/ea
Free Shipping & Returns
Key Features
Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
1 in
Drive Size
#2
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21AO8AX1
- Zoro #
- G5733332
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Phillips
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ANSI/ASME B18.6.4, SAE J9333, IFI
- Head Angle (Deg.)
- 82
- Meets/Exceeds
- ANSI/ASME B18.6.4 and SAE J9333 and IFI
- Dimensional Standards
- ASME B18.6.4, SAE J9333
- Pack Size
- Bulk
- Material Quality Standards
- SAE J933
- Maximum Head Angle
- 82 Degrees
- Type
- Sheet Metal Screw
- Material Grade/Class
- 18-8
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #8
- Fastener Length
- 1 in
- Drive Size
- #2
- Head Height
- 0.152 in
- Head Dia.
- .312 in
- Head Width
- 0.313 in
- Thread Size
- #8
- Maximum Head Height
- 5/32 in
- Maximum Head Width
- 5/16 in
Description
Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 1 in, Head Width 0.313 in, Head Height 0.152 in, Drive Size #2, Dimensional Standards ASME B18.6.4, SAE J9333, Pack Size Bulk, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Phillips, Package Quantity 8000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.