Sheet Metal Screw, #8 x 1 in, Plain Stainless Steel Hex Head Slotted Drive, 25 PK
Mfr # 32-SIA-8-100
Zoro # G016465234
product price:Â $3.89
/pk 25, $0.16/ea
Sold in multiples of 3 for $11.67
Key Features
Slotted Drive
Hex Head
Pointed Tip
Overall Length
1 in
Made in North America
Not Made in North America
Thread Style
Fully Threaded
Pack Size
Small
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32-SIA-8-100
Zoro #
G016465234
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
1 in
Screw Size
#8
Maximum Head Height
9/64 in
Fastener Length
1 in
Maximum Head Width
1/4 in
Details
Made in North America
Not Made in North America
Thread Style
Fully Threaded
Pack Size
Small
Finish
Plain
Type
Sheet Metal Screw
Material Grade/Class
316
Material
Stainless Steel
Item
Sheet Metal Screw
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.6.3
Drive
Slotted
Head Type
Hex
System of Measurement
Inch
Tip Type
Pointed
Description
Sheet Metal Screw, Head Type Hex, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 1 in, Drive Size Not Applicable, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 1/4 in, System of Measurement Inch, Drive Slotted, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.