Sheet Metal Screw, #8 x 1 in, Plain Stainless Steel Pan Head Combination Phillips/Slotted Drive
Mfr # 31-CPA-8-100
Zoro # G016465166
product price: $7.29
/pk 100, $0.07/ea
Sold in multiples of 2 for $14.58
Key Features
Pointed Tip
Pan Head
Combination Phillips/Slotted Drive
Type
Sheet Metal Screw
Material Grade/Class
18-8
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Manufacturer Location
Globally Sourced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31-CPA-8-100
Zoro #
G016465166
UPC #
-
Country of Origin
Multiple
Dimensions
Maximum Head Width
21/64 in
Overall Length
1 in
Fastener Length
1 in
Drive Size
#2
Maximum Head Height
7/64 in
Screw Size
#8
Details
Type
Sheet Metal Screw
Tip Type
Pointed
Material Grade/Class
18-8
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Manufacturer Location
Globally Sourced
Head Type
Pan
Item
Sheet Metal Screw
Finish
Plain
Thread Style
Fully Threaded
Pack Size
Small
Made in North America
Not Made in North America
System of Measurement
Inch
Drive
Combination Phillips/Slotted
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 1 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 21/64 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.