Sheet Metal Screw, #8 x 1 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # 1-PPB-8-100
Zoro # G616464057
product price: $6.19
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.38
Key Features
Phillips Drive
Blunt Tip
Pan Head
System of Measurement
Inch
Made in North America
Not Made in North America
Screw Size
#8
Pack Size
Small
Manufacturer Location
Globally Sourced
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-PPB-8-100
Zoro #
G616464057
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
1 in
Maximum Head Width
21/64 in
Maximum Head Height
7/64 in
Drive Size
#2
Overall Length
1 in
Details
System of Measurement
Inch
Drive
Phillips
Made in North America
Not Made in North America
Tip Type
Blunt
Pack Size
Small
Manufacturer Location
Globally Sourced
Head Type
Pan
Type
Sheet Metal Screw
Finish
Plain
Material Grade/Class
18-8
Dimensional Standards
ASME B18.6.3
Item
Sheet Metal Screw
Thread Style
Fully Threaded
Material
Stainless Steel
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 1 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 21/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.