This item is Discontinued.

Zoro Select Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel K-Lath Head Phillips Drive, 4300 PK B26456.016.0100

This item is Discontinued.

Zoro Select

Sheet Metal Screw, #8 x 1 in, Zinc Plated Steel K-Lath Head Phillips Drive, 4300 PK (Discontinued)

Mfr # B26456.016.0100
Zoro # G1145188
Country of Origin Multiple
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B26456.016.0100
Zoro #
G1145188
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
1 in
Drive Size
#2
Head Dia.
0.457 in to 0.476 in
Head Height
0.08 in
Thread Size
#8
For Maximum Material Thickness
5/64 in
Maximum Head Width
5/16 in
Maximum Head Height
5/64 in
Head Width
0.312 in
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
K-Lath
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Application
For Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood, Plastic and Other Materials
Pack Size
Bulk
For Use in Systems
Connecting Thinner Metal Objects to One Another or Connecting Metal to Wood, Plastic and Any Other Materials
Dimensional Standards
ASME B18.6.3
Point Type
AB
Finish Type
Zinc Plated
Head Shape
Round
Material Type
Steel
Type
Sheet Metal Screw
Meets/Exceeds
ASME B18.6.3

Description

Tapping Sheet Metal Screw, Head Type K-Lath, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 1 in, Head Width 0.312 in, Head Height 0.08 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 5/64 in, Pack Size Bulk, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Phillips, Point Type AB

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.