Sheet Metal Screw, #8 x 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 50 PK

  • Mfr # 32-PPB-8-50

  • Zoro # G916462913


product price:  $7.59
/pk 50, $0.15/ea
Sold in multiples of 2 for $15.18

Key Features

Blunt Tip
Pan Head
Phillips Drive
Pack Size
Small
Material
Stainless Steel
Maximum Head Width
21/64 in
Type
Sheet Metal Screw
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-PPB-8-50
Zoro #
G916462913
UPC #
-
Country of Origin
Multiple

Dimensions

Fastener Length
1/2 in
Maximum Head Width
21/64 in
Overall Length
1/2 in
Drive Size
#2
Maximum Head Height
7/64 in
Screw Size
#8

Details

Pack Size
Small
Material
Stainless Steel
Item
Sheet Metal Screw
Type
Sheet Metal Screw
Tip Type
Blunt
Finish
Plain
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
Material Grade/Class
316
Made in North America
Not Made in North America
Head Type
Pan
Drive
Phillips

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 1/2 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 21/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products