Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK
- Mfr # 697367-PG
- Zoro # G3073244
product price:Â
$
9.89
/pk of 100, $0.10/ea
Key Features
Pan Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Drive Size
5/16 in
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 697367-PG
- Zoro #
- G3073244
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Slotted
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.4
- Meets/Exceeds
- ASME B18.6.4
- Dimensional Standards
- ASME B18.6.4
- Type
- Sheet Metal Screw
- Pack Size
- Small
- Material Quality Standards
- ASME B18.63.3
- Point Type
- AB
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #8
- Fastener Length
- 1/2 in
- Drive Size
- 5/16 in
- Head Height
- 0.096 in
- Head Dia.
- 0.322 in
- Head Width
- 0.322 in
- Thread Size
- #8
- Maximum Head Height
- 3/32 in
- Maximum Head Width
- 21/64 in
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 1/2 in, Head Width 0.322 in, Head Height 0.096 in, Dimensional Standards ASME B18.6.4, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 21/64 in, System of Measurement Inch, Drive Slotted, Point Type AB, For Use in Systems Not Applicable, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.