Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK
- Mfr # 697439-PG
- Zoro # G3068667
product price:Â
$
9.59
/pk of 100, $0.10/ea
Key Features
Pan Head
Square Drive
Pointed Tip
System of Measurement
Inch
Drive Size
2R
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 697439-PG
- Zoro #
- G3068667
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Square
- Tip Type
- Pointed
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.4
- Application
- Primarily used in Thin Metal or Resin-Filled Plywood
- Meets/Exceeds
- ANSI/ASME B18.6.4
- Pack Size
- Small
- Dimensional Standards
- ASME B18.6.4
- Type
- Sheet Metal Screw
- Finish Type
- Zinc Plated
- Head Shape
- Round
- Material Type
- Steel
- Point Type
- AB
- Material Quality Standards
- ASME B18.63.3
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #8
- Fastener Length
- 1/2 in
- Drive Size
- 2R
- Head Height
- 0.115 in
- Head Dia.
- 0.322 in
- Head Width
- 0.322 in
- Thread Size
- #8
- Maximum Head Width
- 21/64 in
- Maximum Head Height
- 7/64 in
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 1/2 in, Head Width 0.322 in, Head Height 0.115 in, Drive Size 2R, Dimensional Standards ASME B18.6.4, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 21/64 in, System of Measurement Inch, Drive Square, Point Type AB, For Use in Systems Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.