Sheet Metal Screw, #8 x 1/4 in, Plain 18-8 Stainless Steel Flange Hex Head Slotted Drive, 100 PK

  • Mfr # U51651.016.0025

  • Zoro # G2812400


product price:  $5.39
/pk 100, $0.05/ea

Key Features

Flange Hex Head
Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
1/4 in
Material
18-8 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U51651.016.0025
Zoro #
G2812400
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
1/4 in
Head Dia.
0.244 in to 0.250 in
Head Height
0.1 in
Thread Size
#8-18
Maximum Head Height
7/64 in
Head Width
0.312 in
Minimum Head Height
3/32 in
Maximum Head Width
1/4 in
Minimum Head Width
1/4 in
For Maximum Material Thickness
1/8 in

Details

System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3
Application
Thread Forming Tapping Screw Type AB
Meets/Exceeds
ASME B18.6.3
Point Type
AB
Type
Sheet Metal Screw
Pack Size
Small
For Use in Systems
Thread Forming Tapping Screw Type AB
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Hex Washer, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 1/4 in, Head Width 0.312 in, Head Height 0.1 in, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness 1/8 in, Pack Size Small, Minimum Head Height 3/32 in, Minimum Head Width 1/4 in, Maximum Head Height 7/64 in, Maximum Head Width 1/4 in, System of Measurement Inch, Drive Slotted, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products