Sheet Metal Screw, #8 x 15/16 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK
Mfr # 1186PK
Zoro # G5101117
product price:Â $10.99
/pk 100, $0.11/eaKey Features
Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Black Phosphate
Materials for Use With
Metal
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1186PK
Zoro #
G5101117
UPC #
841213001534
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
15/16 in
Head Dia.
5/16 in
Head Height
0.063 in
Overall Length
1 in
Head Width
0.313 in
Maximum Head Width
5/16 in
Maximum Head Height
1/16 in
Details
System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Black Phosphate
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Type
Sheet Metal Screw
Includes Washer
No
Pack Size
Small
Includes Nut
Nut Not Included
Thread Type
Coarse
Description
Sheet Metal Screw, Head Type Oval, Finish Phosphate, Material Steel, Screw Size #8, Fastener Length 15/16 in, Head Width 0.313 in, Head Height 0.063 in, Dimensional Standards Not Applicable, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Phillips, For Use in Systems Not Applicable, Includes Nut Nut Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.