Sheet Metal Screw, #8 x 2 in, Plain Stainless Steel Button Head Tamper-Resistant Torx Drive, 25 PK

  • Mfr # 31-B6A-8-200

  • Zoro # G316463893


product price:  $6.69
/pk 25, $0.27/ea
Sold in multiples of 2 for $13.38

Key Features

Tamper-Resistant Torx Drive
Button Head
Pointed Tip
System of Measurement
Inch
Maximum Head Width
5/16 in
Manufacturer Location
Globally Sourced
Drive Size
T15
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-B6A-8-200
Zoro #
G316463893
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Maximum Head Width
5/16 in
Fastener Length
2 in
Drive Size
T15
Overall Length
2 in
Maximum Head Height
5/64 in

Details

System of Measurement
Inch
Manufacturer Location
Globally Sourced
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Type
Sheet Metal Screw
Drive
Tamper-Resistant Torx
Thread Style
Fully Threaded
Head Type
Button
Tip Type
Pointed
Material
Stainless Steel
Item
Sheet Metal Screw
Material Grade/Class
18-8
Made in North America
Not Made in North America
Finish
Plain

Description

Sheet Metal Screw, Head Type Button, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 2 in, Drive Size T15, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Star Pin, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products