Sheet Metal Screw, #8 x 2 in, Plain Stainless Steel Flat Head Tamper-Resistant Torx Drive, 10 PK

  • Mfr # 31-F6A-8-200

  • Zoro # G216464037


product price:  $2.69
/pk 10, $0.27/ea
Sold in multiples of 4 for $10.76

Key Features

Tamper-Resistant Torx Drive
Flat Head
Pointed Tip
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-F6A-8-200
Zoro #
G216464037
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Overall Length
2 in
Drive Size
T20
Maximum Head Height
7/64 in
Maximum Head Width
21/64 in
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
Tamper-Resistant Torx
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Pack Size
Small
Type
Sheet Metal Screw
Head Type
Flat
Tip Type
Pointed
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 2 in, Drive Size T20, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 21/64 in, System of Measurement Inch, Drive Star Pin, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.