Sheet Metal Screw, #8 x 3 1/2 in, Plain Stainless Steel Pan Head Phillips Drive, 25 PK

  • Mfr # 1-PPA-8-350

  • Zoro # G316463602


product price:  $4.89
/pk 25, $0.20/ea
Sold in multiples of 2 for $9.78

Key Features

Phillips Drive
Pan Head
Pointed Tip
Type
Sheet Metal Screw
Maximum Head Height
7/64 in
Drive Size
#2
Material Grade/Class
18-8
Screw Size
#8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-PPA-8-350
Zoro #
G316463602
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
7/64 in
Drive Size
#2
Screw Size
#8
Overall Length
3 1/2 in
Fastener Length
3 1/2 in
Maximum Head Width
21/64 in

Details

Drive
Phillips
Type
Sheet Metal Screw
Material Grade/Class
18-8
Head Type
Pan
Manufacturer Location
Globally Sourced
Pack Size
Small
Thread Style
Fully Threaded
Material
Stainless Steel
Tip Type
Pointed
Finish
Plain
System of Measurement
Inch
Made in North America
Not Made in North America
Dimensional Standards
ASME B18.6.3
Item
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 3 1/2 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 21/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products