Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #8 x 3 in, Plain Stainless Steel Flat Head Square Drive, 100 PK
- Mfr # 1WA82
- Zoro # G2750316
product price:Â
$
12.79
/pk of 100, $0.13/ea
Sold in multiples of 4Â pks for
$51.16
Key Features
Flat Head
Square Drive
Pointed Tip
System of Measurement
Inch
Drive Size
2S
Material
Stainless Steel
Finish
Plain
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1WA82
- Zoro #
- G2750316
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Square
- Tip Type
- Pointed
- Material
- Stainless Steel
- Finish
- Plain
- Thread Style
- Fully Threaded
- Item
- Sheet Metal Screw
- Standards
- ASME B18.6.4, SAE J933
- Meets/Exceeds
- ANSI/ASME B18.6.4 and SAE J933 and IFI
- Head Angle (Deg.)
- 82
- Drive Type
- Square
- Pack Size
- Small
- Material Quality Standards
- SAE J933
- Maximum Head Angle
- 82 Degrees
- Point Type
- A
- Type
- Sheet Metal Screw
- Dimensional Standards
- ASME B18.6.4, SAE J933
- Material Grade/Class
- 18-8
- For Use in Systems
- General Purpose Threaded Fasteners for Insertion of Pre-Tapped Holes or for Use With Nuts, High Pressure, Vacuum
- Thread Type
- Coarse
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #8
- Fastener Length
- 3 in
- Drive Size
- 2S
- Length
- 3 in
- Head Height
- 0.094 in
- Driver Size
- #2
- Size
- #8
- Head Dia.
- 0.332 in
- Maximum Head Height
- 3/32 in
- For Maximum Material Thickness
- 1/4 in
- Thread Size
- #8
- Head Width
- 0.332 in
- Maximum Head Width
- 21/64 in
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 3 in, Head Width 0.332 in, Head Height 0.094 in, Drive Size 2S, Dimensional Standards ASME B18.6.4, SAE J933, For Maximum Material Thickness 1/4 in, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 21/64 in, System of Measurement Inch, Drive Square, Point Type A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.