Sheet Metal Screw, #8 x 3/4 in, Black Phosphate Steel Oval Head Phillips Drive, 100 PK
Mfr # 1640PK
Zoro # G5101293
product price:Â $10.39
/pk 100, $0.10/eaKey Features
Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Material
Steel
Finish
Black Phosphate
Materials for Use With
Metal
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1640PK
Zoro #
G5101293
UPC #
841213003330
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
3/4 in
Head Dia.
5/16 in
Head Height
0.063 in
Overall Length
3/4 in
Washer Outside Diameter
0.5 in
Head Width
0.313 in
Maximum Head Height
1/16 in
Maximum Head Width
5/16 in
Details
System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Black Phosphate
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Type
Sheet Metal Screw
Includes Washer
Yes
Includes Nut
Nut Not Included
Pack Size
Small
Thread Type
Coarse
Description
Sheet Metal Screw, Head Type Oval, Finish Phosphate, Material Steel, Screw Size #8, Fastener Length 3/4 in, Head Width 0.313 in, Head Height 0.063 in, Dimensional Standards Not Applicable, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Phillips, For Use in Systems Not Applicable, Includes Nut Nut Not Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.