Sheet Metal Screw, #8 x 3/4 in, Plain Stainless Steel Flat Head Phillips Drive, 100 PK

  • Mfr # 31-FAU-8-75

  • Zoro # G116462768


product price:  $5.79
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.58

Key Features

Phillips Drive
Pointed Tip
Flat Head
Maximum Head Height
1/16 in
Pack Size
Small
Thread Style
Fully Threaded
Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-FAU-8-75
Zoro #
G116462768
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
1/16 in
Screw Size
#8
Maximum Head Width
5/16 in
Drive Size
#2
Fastener Length
3/4 in
Overall Length
3/4 in

Details

Pack Size
Small
Drive
Phillips
Thread Style
Fully Threaded
Finish
Plain
System of Measurement
Inch
Manufacturer Location
Globally Sourced
Item
Sheet Metal Screw
Made in North America
Not Made in North America
Tip Type
Pointed
Material
Stainless Steel
Dimensional Standards
ASME B18.6.3
Material Grade/Class
18-8
Type
Sheet Metal Screw
Head Type
Flat

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 3/4 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/16 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products