Sheet Metal Screw, #8 x 3/4 in, Plain Stainless Steel Oval Head Phillips Drive, 100 PK

  • Mfr # 2-POA-8-75

  • Zoro # G216462996


product price:  $8.49
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.98

Key Features

Pointed Tip
Phillips Drive
Oval Head
Maximum Head Height
5/32 in
Manufacturer Location
Globally Sourced
Material
Stainless Steel
Maximum Head Width
5/16 in
Fastener Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-POA-8-75
Zoro #
G216462996
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
5/32 in
Maximum Head Width
5/16 in
Fastener Length
3/4 in
Drive Size
#2
Screw Size
#8
Overall Length
3/4 in

Details

Manufacturer Location
Globally Sourced
Material
Stainless Steel
Tip Type
Pointed
Dimensional Standards
ASME B18.6.3
Finish
Plain
System of Measurement
Inch
Type
Sheet Metal Screw
Material Grade/Class
316
Thread Style
Fully Threaded
Made in North America
Not Made in North America
Item
Sheet Metal Screw
Drive
Phillips
Head Type
Oval
Pack Size
Small

Description

Sheet Metal Screw, Head Type Oval, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 3/4 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products