Sheet Metal Screw, #8 x 3/4 in, Plain Stainless Steel Pan Head Phillips Drive, 50 PK

  • Mfr # 32-PPB-8-75

  • Zoro # G516462870


product price:  $9.49
/pk 50, $0.19/ea

Key Features

Pan Head
Phillips Drive
Blunt Tip
Manufacturer Location
Globally Sourced
Pack Size
Small
Maximum Head Height
7/64 in
Material Grade/Class
316
Thread Style
Fully Threaded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-PPB-8-75
Zoro #
G516462870
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
7/64 in
Overall Length
3/4 in
Maximum Head Width
21/64 in
Screw Size
#8
Fastener Length
3/4 in
Drive Size
#2

Details

Manufacturer Location
Globally Sourced
Head Type
Pan
Pack Size
Small
Material Grade/Class
316
Item
Sheet Metal Screw
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.6.3
System of Measurement
Inch
Made in North America
Not Made in North America
Drive
Phillips
Finish
Plain
Material
Stainless Steel
Tip Type
Blunt
Type
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 3/4 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 21/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products