Shop ZORO SELECT
See all product information
Create Account
Sheet Metal Screw, #8 x 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 12000 PK
- Mfr # SMPFI0-800750-12000P
- Zoro # G7203411
product price:Â
$
885.99
/pk of 12000, $0.07/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
3/4 in
Drive Size
#2
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMPFI0-800750-12000P
- Zoro #
- G7203411
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screw Size
- #8
- Fastener Length
- 3/4 in
- Drive Size
- #2
- Head Height
- 0.1 in
- Head Dia.
- 0.312 in
- Thread Size
- #8
- Head Width
- 0.313 in
- Maximum Head Height
- 3/32 in
- Maximum Head Width
- 5/16 in
Description
Sheet Metal Screw, Head Type Flat, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 3/4 in, Head Width 0.313 in, Head Height 0.1 in, Drive Size #2, Dimensional Standards ASME B18.6.4, Pack Size Bulk, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Phillips, Package Quantity 12000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.