Sheet Metal Screw, #8 x 5/8 in, Plain Stainless Steel Button Head Tamper-Resistant Torx Drive

  • Mfr # 31-B6A-8-62

  • Zoro # G316463909


product price:  $2.29
/pk 25, $0.09/ea
Sold in multiples of 5 for $11.45

Key Features

Pointed Tip
Button Head
Tamper-Resistant Torx Drive
Made in North America
Not Made in North America
Drive Size
T15
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-B6A-8-62
Zoro #
G316463909
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
T15
Screw Size
#8
Maximum Head Width
5/16 in
Maximum Head Height
5/64 in
Fastener Length
5/8 in
Overall Length
5/8 in

Details

Tip Type
Pointed
Made in North America
Not Made in North America
System of Measurement
Inch
Dimensional Standards
ASME B18.6.3
Finish
Plain
Head Type
Button
Item
Sheet Metal Screw
Pack Size
Small
Material
Stainless Steel
Type
Sheet Metal Screw
Thread Style
Fully Threaded
Drive
Tamper-Resistant Torx
Manufacturer Location
Globally Sourced
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Button, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 5/8 in, Drive Size T15, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Star Pin, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products