Sheet Metal Screw, #8 x 5/8 in, Plain Stainless Steel Pan Head Combination Phillips/Slotted Drive

  • Mfr # 31-CPA-8-62

  • Zoro # G016465135


product price:  $5.39
/pk 100, $0.05/ea
Sold in multiples of 2 for $10.78

Key Features

Combination Phillips/Slotted Drive
Pan Head
Pointed Tip
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Maximum Head Height
7/64 in
Material Grade/Class
18-8
Made in North America
Not Made in North America
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31-CPA-8-62
Zoro #
G016465135
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Maximum Head Height
7/64 in
Fastener Length
5/8 in
Drive Size
#2
Overall Length
5/8 in
Maximum Head Width
21/64 in

Details

Drive
Combination Phillips/Slotted
Head Type
Pan
Tip Type
Pointed
Pack Size
Small
Dimensional Standards
ASME B18.6.3
Item
Sheet Metal Screw
Material Grade/Class
18-8
Made in North America
Not Made in North America
Finish
Plain
Thread Style
Fully Threaded
Manufacturer Location
Globally Sourced
Material
Stainless Steel
System of Measurement
Inch
Type
Sheet Metal Screw

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 5/8 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Maximum Head Width 21/64 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products