Sheet Metal Screw, #8 x 5/8 in, Plain Stainless Steel Pan Head Square Drive, 100 PK

  • Mfr # 32-SQP-8-62

  • Zoro # G916463118


product price:  $12.59
/pk 100, $0.13/ea

Key Features

Pan Head
Square Drive
Pointed Tip
Pack Size
Small
Maximum Head Width
21/64 in
Manufacturer Location
Globally Sourced
Overall Length
5/8 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-SQP-8-62
Zoro #
G916463118
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Width
21/64 in
Overall Length
5/8 in
Fastener Length
5/8 in
Drive Size
#2
Maximum Head Height
3/32 in
Screw Size
#8

Details

Pack Size
Small
Manufacturer Location
Globally Sourced
Head Type
Pan
System of Measurement
Inch
Made in North America
Not Made in North America
Dimensional Standards
ASME B18.6.3
Drive
Square
Thread Style
Fully Threaded
Material
Stainless Steel
Type
Sheet Metal Screw
Tip Type
Pointed
Item
Sheet Metal Screw
Material Grade/Class
316
Finish
Plain

Description

Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 5/8 in, Drive Size #2, Dimensional Standards ASME B18.6.3, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 21/64 in, System of Measurement Inch, Drive Square, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.