
Sheet Metal Screw Assortment, #6 to #14 x Plain Finish, Stainless Steel, Oval Washer Head
Mfr # JBDL24OSMS25S
Zoro # G3761873
product price:Â $244.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Screw Size
#6 to #14
Length
1/2 in to 3 in
Material
Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JBDL24OSMS25S
Zoro #
G3761873
UPC #
-
Country of Origin
Thailand
Dimensions
Screw Size
#6 to #14
Length
1/2 in to 3 in
Thread Size
#6 to #14
Drive Size
#2, #3
Number of Sizes
24
Driver Size
#2, #3
Size
#6 to #14
Details
Item
Sheet Metal Screw Assortment
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Head Type
Oval Washer
Drive
Phillips
Includes
Sheet metal screws (25) Each: #6x1/2 in, 3/4 in, 1 in, #8x1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, #10x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 3 in, #12x1 in, 1 1/2 in, 2 in, #14x3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, 2 -1/2 in, 3 in, Metal Compartment Box with Lid
Number of Pieces
600
Drive Type
Phillips
Type
Self-Drilling Screw Assortment
Head Style
Oval
Includes Hex Head Screws
Hex Head Screws Not Included
Container Material
Metal
Includes Hex Nuts
Hex Nuts Not Included
Includes Flat Washers
Flat Washers Not Included
Includes Lock Washers
Lock Washers Not Included
Pack Size
Small
Description
Self-Drilling Screw Assortment, Finish Plain, Head Type Oval Washer, Drive Phillips, Number of Sizes 24, Number of Pieces 600, Material Stainless Steel, Pack Size Small, System of Measurement Inch, Container Material Metal, Head Style Oval
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.