Sheet Metal Screw, M2.2 x 16 mm, Plain Stainless Steel Flat Head Phillips Drive, 50 PK
Mfr # 1-MFA-2.2-16
Zoro # G016462967
product price: $1.69
/pk 50, $0.03/ea
Sold in multiples of 6 for $10.14
Key Features
Flat Head
Phillips Drive
Pointed Tip
Drive Size
#1
Overall Length
16 mm
Material Grade/Class
18-8
Type
Sheet Metal Screw
Thread Style
Fully Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-MFA-2.2-16
Zoro #
G016462967
UPC #
-
Country of Origin
Multiple
Dimensions
Drive Size
#1
Overall Length
16 mm
Fastener Length
16 mm
Maximum Head Width
4.2 mm
Screw Size
M2.2
Maximum Head Height
1.8 mm
Details
Head Type
Flat
Material Grade/Class
18-8
Type
Sheet Metal Screw
Thread Style
Fully Threaded
Finish
Plain
Drive
Phillips
Dimensional Standards
DIN 7982 Type C
Manufacturer Location
Globally Sourced
Tip Type
Pointed
Item
Sheet Metal Screw
Pack Size
Small
Made in North America
Not Made in North America
Material
Stainless Steel
System of Measurement
Metric
Description
Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size M2.2, Fastener Length 16 mm, Drive Size #1, Dimensional Standards DIN 7982 Type C, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1.8 mm, Maximum Head Width 4.2 mm, System of Measurement Metric, Drive Phillips, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.