Sheet Metal Screw, M2.2 x 16 mm, Plain Stainless Steel Pan Head Phillips Drive, 100 PK
Mfr # 1-MPA-2.2-16
Zoro # G016463643
product price:Â $2.79
/pk 100, $0.03/ea
Sold in multiples of 4 for $11.16
Key Features
Pan Head
Phillips Drive
Pointed Tip
Material Grade/Class
18-8
Drive Size
#1
Material
Stainless Steel
Overall Length
16 mm
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-MPA-2.2-16
Zoro #
G016463643
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
16 mm
Drive Size
#1
Overall Length
16 mm
Screw Size
M2.2
Maximum Head Height
1.8 mm
Maximum Head Width
4.2 mm
Details
Material Grade/Class
18-8
Head Type
Pan
Item
Sheet Metal Screw
Material
Stainless Steel
Finish
Plain
Pack Size
Small
Drive
Phillips
System of Measurement
Inch
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
Type
Sheet Metal Screw
Dimensional Standards
DIN 7981
Tip Type
Pointed
Thread Style
Fully Threaded
Description
Sheet Metal Screw, Head Type Pan, Finish Plain, Material Stainless Steel, Screw Size M2.2, Fastener Length 16 mm, Drive Size #1, Dimensional Standards DIN 7981, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1.8 mm, Maximum Head Width 4.2 mm, System of Measurement Inch, Drive Phillips, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.